Dunlop BTL

C240 Standard Drive V-belt Wrapped - Section C (22mm x 14mm) Inside Length 6096mm

SKU:

DUN6881537Y

MPN:

C240 WHITE DUN

£37.79

Ex VAT

£45.35

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has anti-static properties with good power transmission capabilities. It is suitable for both industrial machinery and agricultural equipment.


    Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.


    MECHANICAL FEATURES:


    • Smooth starting and running.
    • Wide range of drive speeds, using standard electric motors.
    • Low maintenance.
    • Highly efficient.
    • No need for lubrication.
    • Extremely wide horsepower ranges.
    • Dampen vibration between driver and driven pulleys.
    • Silent operations.
    • Long Service Life.
    • Easy Installation.
    • Reduction in drive dimension.


    CHEMICAL FEATURES:


    • Working temperature range -30 ̊C to +80 ̊C.
    • Resistance to oil and heat.
    • Anti-static properties to ISO 1813.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Belt length (inside)

    6096mm

    Belt Length (Outside)

    6184mm

    Belt Section

    C - 22mm x 14mm

    Belt Type

    Standard Drive V-Belts Wrapped

    Belt Width

    22mm

    Brand

    Dunlop BTL

    EAN

    5059161156359

    ECLASS Code

    23170201

    Inside Length

    240in.

    MFR Part No.

    C240

    Pitch Length

    6154mm

    Standards Met

    DIN 7753-1 ISO 1813:2014

    UNSPSC Code

    26111801