Dunlop BTL

Z70 Standard Drive V-Belts Wrapped - Section Z (10 x 6mm) Inside Length 1778mm

SKU:

DUN6881072C

MPN:

Z70 WHITE DUN

£5.19

Ex VAT

£6.23

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has antistatic properties with good power transmission capabilities.


    Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.


    It is suitable for both industrial machinery and agricultural equipment.


    MECHANICAL FEATURES:


    • Smooth starting and running.
    • Wide range of drive speeds, using standard electric motors.
    • Low maintenance.
    • Highly efficient.
    • No need for lubrication.
    • Extremely wide horsepower ranges.
    • Dampen vibration between driver and driven pulleys.
    • Silent operations.
    • Long Service Life.
    • Easy Installation.
    • Reduction in drive dimension.


    CHEMICAL FEATURES:


    • Working temperature range -30 ̊C to +80 ̊C.
    • Resistance to oil and heat.


    • Anti-static properties to ISO 1813.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION


    Product Specification
    Attribute
    Value

    Belt length (inside)

    1778mm

    Belt Length (Outside)

    1816mm

    Belt Section

    Z - 10mm x 6mm

    Belt Type

    Standard Drive V-Belts Wrapped

    Belt Width

    10mm

    Brand

    Dunlop BTL

    EAN

    5059161249136

    ECLASS Code

    23170201

    Inside Length

    70in.

    MFR Part No.

    Z70

    Pitch Length

    1800mm

    Standards Met

    DIN 7753-1 ISO 1813:2014

    UNSPSC Code

    26111801