£7.79
Ex VAT
£9.35
Inc VAT
30 Variations Available
Product Details
Product Specification
Dunlop SPA V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.
• Taper Bore V-Pulleys to suit all Wedge belts with cross section SPA (12.7mm).
• All Taper Bore V- Pulleys require the corresponding Taper lock bush (Sold Separately).
Part numbers are identified by 3 letters (e.g. SPA) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPA250/3.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
EAN | 5059161201448 |
ECLASS Code | 23179090 |
Groove Profile | SPA (13mm) |
MFR Part No. | SPA067/1(1108) |
Number of Grooves | 1 |
Outside Diameter | 72.6mm |
Pitch Diameter PD | 67mm |
Pulley Style | V-Pulley - Taper Bore |
Taper Bush | 1108 |
UNSPSC Code | 26111806 |