Dunlop BTL

SPA125/2 PILOT BORE 2-GROOVE PULLEY

SKU:

DUN6956823B

MPN:

SPA125/2-PB DUN

£27.49

Ex VAT

£32.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dunlop SPA V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.


    • Pilot Bore V-Pulleys to suit all Wedge belts with cross section SPA (12.7 mm).


    Part numbers are identified by 3 letters (e.g. SPA) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPB250/3.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    EAN

    5059161202766

    ECLASS Code

    23179090

    Groove Profile

    SPA (13mm)

    MFR Part No.

    SPA125/2

    Number of Grooves

    2

    Outside Diameter

    130.6mm

    Pitch Diameter PD

    125mm

    Pulley Style

    V-Pulley - Pilot Bore

    UNSPSC Code

    26111806