Dunlop BTL

SPA150/2 TAPER BORE 2-GROOVE PULLEY 2012

SKU:

DUN6957015B

MPN:

SPA150/2-2012 DUN

£30.79

Ex VAT

£36.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dunlop SPA V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.


    • Taper Bore V-Pulleys to suit all Wedge belts with cross section SPA (12.7mm).
    • All Taper Bore V- Pulleys require the corresponding Taper lock bush (Sold Separately).


    Part numbers are identified by 3 letters (e.g. SPA) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPA250/3.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    EAN

    5059161203589

    ECLASS Code

    23179090

    Groove Profile

    SPA (13mm)

    MFR Part No.

    SPA150/2(2012)

    Number of Grooves

    2

    Outside Diameter

    155.6mm

    Pitch Diameter PD

    150mm

    Pulley Style

    V-Pulley - Taper Bore

    Taper Bush

    2012

    UNSPSC Code

    26111806