£21.49
Ex VAT
£25.79
Inc VAT
46 Variations Available
Product Details
Product Specification
Dunlop SPB V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.
• Pilot Bore V-Pulleys to suit all Wedge belts with cross section SPB (16.3 mm).
Part numbers are identified by 3 letters (e.g. SPB) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPB250/3.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
EAN | 5059161208812 |
ECLASS Code | 23179090 |
Groove Profile | SPB (17mm) |
MFR Part No. | SPB085/2 |
Number of Grooves | 2 |
Outside Diameter | 92mm |
Pitch Diameter PD | 085mm |
Pulley Style | V-Pulley - Pilot Bore |
UNSPSC Code | 26111806 |