£137.00
Ex VAT
£164.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Dunlop SPC V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.
• Pilot Bore V-Pulleys to suit all Wedge belts with cross section SPC (22mm).
Part numbers are identified by 3 letters (e.g. SPC) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPC250/3.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
EAN | 5059161215582 |
ECLASS Code | 23179090 |
Groove Profile | SPC (22mm) |
MFR Part No. | SPC200/4 |
Number of Grooves | 4 |
Outside Diameter | 209.6mm |
Pitch Diameter PD | 200mm |
Pulley Style | V-Pulley - Pilot Bore |
UNSPSC Code | 26111806 |