Dunlop BTL

SPC475/8 TAPER BORE 8-GROOVE PULLEY 5050

SKU:

DUN6958017N

MPN:

SPC475/8-5050 DUN

£589.00

Ex VAT

£706.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dunlop SPC V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.


    • Taper Bore V-Pulleys to suit all Wedge belts with cross section SPC (22mm).
    • All Taper Bore V- Pulleys require the corresponding Taper lock bush (Sold Separately).


    Part numbers are identified by 3 letters (e.g. SPC) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPC250/3.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    EAN

    5059161217890

    ECLASS Code

    23179090

    Groove Profile

    SPC (22mm)

    MFR Part No.

    SPC475/8

    Number of Grooves

    8

    Outside Diameter

    484.6mm

    Pitch Diameter PD

    475mm

    Pulley Style

    V-Pulley - Taper Bore

    Taper Bush

    5050

    UNSPSC Code

    26111806