£7.99
Ex VAT
£9.59
Inc VAT
26 Variations Available
Product Details
Product Specification
Dunlop V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.
V-Pulleys are available to suit all wedge belts with a cross section SPZ (9.7mm)
Part numbers are identified by 3 letters (e.g. SPA) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive,
for example SPZ250/3
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
EAN | 5059161219061 |
ECLASS Code | 23179090 |
Groove Profile | SPZ (10mm) |
MFR Part No. | SPZ050/3 |
Number of Grooves | 3 |
Pitch Diameter PD | 50mm |
Pulley Style | V-Pulley - Taper Bore |
UNSPSC Code | 26111806 |