Dunlop BTL

SPA2232 Standard Wrapped Wedge Belts - Section SPA (12.7xmm x 10mm)

SKU:

DUN6887696E

MPN:

SPA2232 WHITE DUN

£8.19

Ex VAT

£9.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    WEDGE BELTS are developed for high performance, length stability, antistatic properties and resistance to oil and heat.


    Particularly suitable for centrifugal pumps, compressors, motor generators, Fan Motors etc. They offer a good balance between price, performance and quality.


    They represent an affordable solution for transmission systems in all industrial sectors.


    Features:
    • Antistatic properties to ISO 1813.
    • Easy Installation.
    • Highly Efficient.
    • Low Maintenance.
    • Resistant to Oil and Heat.
    • Silent Operation.
    • Smooth Starting and Running.
    • Working Temperature Range -30°C to + 80°C.


    Wedge belts are produced to BS3790, DIN 7753, ISO 1813 standards.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Belt length (inside)

    2187mm

    Belt Length (Outside)

    2250mm

    Belt Section

    SPA - 12.7mm x 10mm

    Belt Type

    Wrapped Wedge Belt

    Belt Width

    12.7mm

    Brand

    Dunlop BTL

    EAN

    5059161205484

    ECLASS Code

    23179090

    MFR Part No.

    SPA2232

    Pitch Length

    2232mm

    Standards Met

    BS 3790:2006 DIN 7753-1 ISO 1813:2014

    UNSPSC Code

    26111801