SKU:
DUN6887908Y
MPN:
SPC2900 WHITE DUN
£23.49
Ex VAT
£28.19
Inc VAT
44 Variations Available
Product Details
Product Specification
WEDGE BELTS are developed for high performance, length stability, antistatic properties and resistance to oil and heat.
Particularly suitable for centrifugal pumps, compressors, motor generators, Fan Motors etc. They offer a good balance between price, performance and quality.
They represent an affordable solution for transmission systems in all industrial sectors.
Features:
• Antistatic properties to ISO 1813.
• Easy Installation.
• Highly Efficient.
• Low Maintenance.
• Resistant to Oil and Heat.
• Silent Operation.
• Smooth Starting and Running.
• Working Temperature Range -30°C to + 80°C.
Wedge belts are produced to BS3790, DIN 7753, ISO 1813 standards.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION
Attribute | Value |
---|---|
Belt length (inside) | 2817mm |
Belt Length (Outside) | 2930mm |
Belt Section | SPC - 22mm x 18mm |
Belt Type | Wrapped Wedge Belt |
Belt Width | 22mm |
Brand | Dunlop BTL |
EAN | 5059161216503 |
ECLASS Code | 23179090 |
MFR Part No. | SPC2900 |
Pitch Length | 2900mm |
Standards Met | BS 3790:2006 DIN 7753-1 |
UNSPSC Code | 26111801 |