noscriptStandard Wrapped Wedge Belts - SPB (16.3mm x 13mm) | Cromwell Tools

Dunlop BTL

Standard Wrapped Wedge Belts - SPB (16.3mm x 13mm)

101 Variations

Wrapped wedge belts are designated by letters standing for their cross-section, e.g. SPA followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm.

Due to their high power ratings savings can be made over classical v-belts, smaller pulley diameters and reduced numbers of belts and be incorporated into more compact drives.

Wedge belts are produced to BS3790, DIN 7753 and AFOR T 47-117 standards.

MECHANICAL FEATURES:

• Smooth starting and running.
• Wide range of drive speeds, using standard electric motors.
• Low maintenance.
• Highly efficient.
• No need for lubrication.
• Extremely wide horsepower ranges.
• Dampen vibration between driver and driven pulleys.
• Silent operations.
• Long Service Life.
• Easy Installation.
• Reduction in drive dimension.

CHEMICAL FEATURES:

• Working temperature range -30 ̊C to +80 ̊C.
• Resistance to oil and heat.
• Antistatic properties to ISO 1813.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION



Sort By:
Most Popular

Rows per page:

25

1-25 of 78

Rows per page:

25

1-25 of 78