SKU:
SOL7422810R
MPN:
SOL-742-2810R
£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
Maintenance Sustainable absorbents are a must-have for spill-control and absorption on site. Designed to absorb up to 100 litres of fluid, these socks handle both oil and water, as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many others.
Features and Benefits
• Impressive absorbption capacity of 100L per pack for effective clean up of maintenance spils
• Grey colour easily identifies the product as being suited for maintenance waste spills
• Once used, dispose of the absorbent socks in line with local and national regulations
• Supplied as a pack of 20 for ample supply of absorbent socks
• Knitted outer fabric for improved fluid uptake
• Ideal for the control of large and potentially hazardous spills
• Shaped to allow containment of liquid around machinery
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140391260 |
ECLASS Code | 30010600 |
MFR Part No. | M0830715 |
Overall Length | 1200mm |
Pack Quantity | 20 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |