SKU:
SOL7421200A
MPN:
SOL-742-1200A
£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
Absorbent flat socks are a new and innovative design which introduces new absorbent technology in terms of filler and shape.
Features and Benefits
• Impressive absorbption capacity of 100L per pack for effective clean up of maintenance spils
• Grey colour easily identifies the product as being suited for maintenance waste spills
• Once used, dispose of the absorbent socks in line with local and national regulations
• Supplied as a pack of 20 for ample supply of absorbent socks
• Lies flat to the ground increasing fluid contact point
• Cellulose core to increase total fluid retention
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Maintenance |
Brand | Solent Spill Control |
ECLASS Code | 30010600 |
MFR Part No. | M0831207 |
Overall Length | 1200mm |
Pack Quantity | 20 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |