noscriptOil-Only Absorbent Rolls | Cromwell Tools

Solent Spill Control

Oil-Only Absorbent Rolls

3 Variations

Oil-only absorbent rolls are designed to prevent health and safety risks in the event of spillage, as well as to protect the waterways from oil run-off.

Designed with hydrophobic properties, each sheet repels and floats on water. This allows for applications in a waterway or river system to absorb the oil from the water to protect against environmental damage.

Available in a range of sizes to suit requirements, these economically priced rolls are an ideal first response spill solution for your business.

Features and Benefits
• Highly absorbent with a capacity of 60L, 80L or 126L depending on your choice
• Suited for oil spills only, and colour coded white to give you quick visibility of this fact
• Perforated for convenient dispensing and reduced waste
• Excellent fluid retention properties
• Suitable for use on land and water
• Dispose of in line with local and national regulations

Standards
• BS 7959-1:2004

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1