noscriptSolent Spill Control Oil Absorbent Roll, 120L Roll Absorbent Capacity, 50cm x 40m, Single Roll SOL-742-1875G | Cromwell Tools

Solent Spill Control

Oil Absorbent Roll, 120L Roll Absorbent Capacity, 50cm x 40m, Single Roll

SKU:

SOL7421875G

MPN:

SOL-742-1875G

£73.99

Ex VAT

£88.79

Inc VAT

IN STOCK (16)

    Product Details

    Heavy duty 100% Polypropylene Absorbent Roll. High absorbency rates and fast wicking.


    Features and Benefits
    • 120L absorbent capacity for effective clean up of spills
    • White colour denotes that the product is suited for oil based spills only
    • Bonded and perforated for ease of deployment and improved strength
    • Cover stock for increased durability and reduced linting
    • Highly absorbent with excellent fluid retention
    • Will absorb Oil based fluids from land or water
    • Once used, the product must be disposed of in line with local and national regulations


    Standards
    • BS 7959-1:2004


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    120L

    Application

    Oil

    Brand

    Solent Spill Control

    EAN

    5036140390997

    ECLASS Code

    30020000

    Overall Length

    40m

    Overall Width

    50cm

    Pack Quantity

    Single Roll

    Standards Met

    BS 7959-1:2004

    UNSPSC Code

    47131909