SKU:
SOL7422800A
MPN:
SOL-742-2800A
£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high-grade polypropylene, the sustainable maintenance roll from Solent Spill Control® is ideal for absorbing a wide range of non-aggressive oil and water-based fluids, such as solvents, paints, and petrol.
Features and Benefits
• Absorbs up to 130ltrs of fluid for effective spill control action
• Suited for maintenance spills and colour coded grey for quick identification of this
• Perforated for easy and economical dispensing and easy of deployment
• Open finish for quick absorbency
• After use, dispose of in line with local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 130L |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140391246 |
ECLASS Code | 30020000 |
Overall Length | 40m |
Overall Width | 37cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |