SKU:
SOL7411705F
MPN:
SOL-741-1705F
£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Product Documents
The drain spill barrier from Solent® Spill Control provides a quick containment solution for any leaked fluid, including oils and most chemicals. Highly flexible and non-absorbent, this barrier easily protects drains from fuel spills.
Features and Benefits
• Quick and easy to install for immediate action
• Sticky base to hold in place
• Washable and reusable for a cost-effective solution to spill control
• Resistant to oils and most chemicals
• Non-absorbent to allow for resuability
Attribute | Value |
---|---|
Application | Chemical Oil |
Brand | Solent Spill Control |
Colour | Yellow |
ECLASS Code | 30010300 |
Material | Polyurethane |
Overall Length | 6cm |
Overall Width | 3cm |
Special Features | No Surface Preparation Required |
Type | Spill Barrier |
UNSPSC Code | 47131901 |