SKU:
SOL7420512N
MPN:
SOL-742-0512N
£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
For quick and easy access in an emergency, this general-purpose spill kit is on hand to contain and absorb hazardous spills.
Features and Benefits
• Absorbency capacity of 120 litres for effective clean up of spills
• Suited for maintenance spills and colour coded greay accordingly
• Easy to transport to the spillage area in the 120L wheeled bin
• Highly accessible in the case of an emergency
• Clearly labelled for easy identification
• Refills readily available
Typical Applications
• Warehousing
• Industrial
• Workshops
Contents
• 75 x Absorbent pads
• 9 x Absorbent 1.2m socks
• 6 x Absorbent pillows
• 10 x Hazardous waste disposal bags and ties
• 1 x 120L wheeled bin
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390720 |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x 120L Wheeled Bin 6 x Absorbent Pillows 75 x Absorbent Pads 9 x Absorbent 1.2m Socks |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 120kg |