SKU:
SOL7421655L
MPN:
SOL-742-1655L
£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
This oil-only spill kit delivers a quick and easy-to-use response to oil spillages in the workplace. Packed together for convenience, this kit includes everything you need to effectively clean up and dispose of a 90-litre oil spillage.
Features and Benefits
• 90 litre absorbency capacity for effective clean up of medium to large spills
• Suited for oil spills and colour coded white accordingly
• Clearly marked for easy identification
• Lightweight and easy to transport thanks to the moulded side handles
• Convenient storage bin keeps everything together for when it's needed
Contents
• 48 x Absorbent pads
• 8 x Absorbent 1.2m socks
• 1 x 1kg ready drum compound plug
• 1 x Hazardous waste disposal bags and ties
• 1 x PE Circular bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 90L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 1 x 1kg Drum Plug Seal Compound 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x PE Circular Bin 48 x Absorbent Pads 8 x Absorbent 1.2m Socks |
MFR Part No. | H1220090 |
Overall Depth | 55cm |
Overall Height | 72cm |
Overall Width | 55cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Circular Bin |
UNSPSC Code | 47131905 |