Solent Spill Control

Chemical Spill Kit, 25L Absorbent Capacity Per Kit, 43 x 26 x 27cm, Bin

SKU:

SOL7422115R

MPN:

SOL-742-2115R

£64.99

Ex VAT

£77.99

Inc VAT

OUT OF STOCK

    Product Details

    25L Chemical Caddy Bin, great for easy storage and don't take up a lot room.


    Features and Benefits
    • 25 litre absorbency capacity for effective clean up of smaller spills
    • Suited for chemical spills and colour coded yellow accordingly
    • Supplied in a caddy bin for easy storage


    Contents
    • 15 x Absorbent pads
    • 1 x Absorbent 1.2m sock
    • 2 x Absorbent pillows
    • 4 x Hazardous waste disposal bags and ties
    • 1 x Caddy bin


    Standards
    • Tested to BS 7959


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    25L

    Application

    Chemical

    Brand

    Solent Spill Control

    Colour

    Blue/Yellow

    EAN

    5036140391086

    ECLASS Code

    30010300

    Includes

    15 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Caddy Bin 2 x Absorbent Pillows 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    C1460025

    Overall Depth

    27cm

    Overall Height

    43cm

    Overall Width

    26cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bin

    UNSPSC Code

    47131905

    Weight

    25kg