noscriptSitesafe 1.2m x 10m Black Ultimate Anti-Slip Matting Roll SSF-946-7380K | Cromwell Tools

Sitesafe

1.2m x 10m Black Ultimate Anti-Slip Matting Roll

SKU:

SSF9467380K

MPN:

SSF-946-7380K

£839.00

Ex VAT

£1006.80

Inc VAT

OUT OF STOCK

    Product Details

    The deep tread pattern of Vynagrip offers superior grip, and combined with a high liquid drainage, makes it the ultimate slip resistant matting solution. Vynagrip is resistant to most oils and chemicals making it suitable for the harshest environments.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Colour

    Black

    EAN

    5036140247727

    Mat Material

    PVC

    MFR Part No.

    VYN122X10 BK

    Overall Length

    1000cm

    Overall Thickness

    14mm

    Overall Width

    120cm

    Surface Finish

    Cross Ribbed

    UNSPSC Code

    52101500