SKU:
MTL9505514K
MPN:
9505514K
£4.99
Ex VAT
£5.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Secure medium to maximum security items with a durable padlock from Matlock®. Constructed from laminated steel, this tough padlock features a hardened steel shackle and double locking mechanism to protect against tampering and cutting attempts and keeps your possessions safe.
Features and Benefits
• Tough laminated steel body for longevity
• Hardened steel shackle offers enhanced protection against cutting attempts
• 5 pin cylinder for medium security (4 rated) protection
• Double locking mechanism significantly reduces tampering success
• Suitable for use both indoors and outdoors
• Supplied with 2 keys for convenience
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Body Width | 30mm |
Brand | Matlock |
EAN | 5036140152397 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 801 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 5.2mm |
Shackle Length | 18.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |