£22.79
Ex VAT
£27.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These cross-key padlocks from Matlock® deliver reliable security for garages, toolboxes, gates and more. Medium-duty, these solid brass padlocks feature a hardened steel shackle and double-locking mechanism for your peace of mind.
Features and Benefits
• Dual lever 4 row pin cylinder protects against tampering
• 1,000,000 different key numbers
• Fully guaranteed against faulty workmanship
Notes
• Suitable for indoor and outdoor use
• Supplied with 2 keys
Attribute | Value |
---|---|
Body Colour | Gold |
Body Material | Brass |
Body Width | 40mm |
Brand | Matlock |
EAN | 5036140152328 |
ECLASS Code | 25010105 |
Key Type | Cross Key |
MFR Part No. | FC40 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 6.8mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |