noscriptMatlock Keyed Padlock, Keyed Different, Steel, Green, 40mm Width, Weatherproof 9507130K | Cromwell Tools

Matlock

Keyed Padlock, Keyed Different, Steel, Green, 40mm Width, Weatherproof

SKU:

MTL9507130K

MPN:

9507130K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    4 pin padlocks available in a range of colours for easy identification and use in safety procedures. Designed to provide minimum to medium security for indoor and outdoor use on garages, cabinets, toolboxes, gates, truck doors, lockers, sheds and bicycles etc. Available in keyed differently and keyed alike versions.


    Notes
    Key blank to suit MTL9509950K


    Product Specification
    Attribute
    Value

    Body Colour

    Green

    Body Material

    Steel

    Body Width

    40mm

    Brand

    Matlock

    EAN

    5036140245051

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    S802-GREEN

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    7mm

    Shackle Length

    21.5mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes