SKU:
MTL9508240K
MPN:
9508240K
£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a stainless steel body and hardened steel shackle, these disc padlocks are designed to provide medium to maximum security for indoor and outdoor use. Ideal for securing gates, tool chests, and other storage, the disc shape and concealed shackle reduce the risk of shackle cutting or sawing.
Features and Benefits
• Hardened steel body with quality plating for a durable and reliable product
• Laser welded lock body for tamper-proofing
• Precision 4 pin brass cylinder for medium security protection
• Available in keyed differently and keyed alike versions
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Body Width | 70mm |
Brand | Matlock |
EAN | 5036140244047 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 1000S |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 9.5mm |
Shackle Length | 24mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |