SKU:
MTL9507950K
MPN:
9507950K
£9.99
Ex VAT
£11.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These precision-machined high-security padlocks have user safety and ease of use at the forefront of their design. The reinforced nylon body features ribs for easy gripping in all weathers. While each padlock is individually keyed to differ for maximum security.
Features and Benefits
• Non-conductive and non-sparking nylon body is resistant to chemicals and corrosion
• Choice of colours to colour-code security areas as required
• Photoluminescent label for greater visibility
Notes
• Each padlock is individually boxed with 1 key and a keyring
• Open Shackle with 40mm clearance x 6mm diameter
Attribute | Value |
---|---|
Body Colour | Red |
Body Material | Nylon |
Body Width | 42mm |
Brand | Matlock |
EAN | 5036140065833 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
Pack Quantity | Single |
Padlock Type | Keyed Lockout Padlock |
Shackle Diameter | 6mm |
Shackle Length | 40mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |