£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Constructed from ultra-tough polypropylene, the Prinzing Ball Valve Lockout products from Brady® increase site security and prevent any tampering.
Features and Benefits
• Designed to encompass the ball valve lever and secure it from inadvertent activation
• Made from ultra-tough polypropylene for a long service life
• Accepts padlocks for a versatile security solution
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Finish | Vinyl Coating |
Lockout Type | Ball Valve Lockout |
Material | Polypropylene |
Maximum Number of Padlocks | 4 |
Maximum Shackle Diameter | 7.24mm |
MFR Part No. | 800111 |
Min. Shackle Clearance | 38mm |
Overall Length | 118mm |
Overall Width | 305mm |
Special Features | Chemical-Resistant Corrosion-Resistant Rust-Resistant Water-Resistant |
UNSPSC Code | 46171511 |