Solent Spill Control

Maintenance Absorbent Pads, 80L Per Pack Absorbent Capacity, 50 x 40cm, Pack of 100

SKU:

SOL7420920Z

MPN:

SOL-742-0920Z

£61.99

Ex VAT

£74.39

Inc VAT

IN STOCK (34)

    Product Details

    Maintenance Absorbent pads are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in colour, they absorb both water and oil-based fluids. They are also an excellent item to supplement Solent® Spill Kits and Spill Centres. Supplied as a pack of 100 pads.


    Features and Benefits
    • 80L absorbency capacity per pack ensures effective coverage of your spill
    • Suited for maintenance spills and colour coded grey to reflect this
    • Water locking PVC film to absorb liquids without overflowing
    • Simple and easy to use; simply place the desired amount of absorbent pads onto the spillage
    • Choose a safe place for disposal depending on local regulations and the nature of the spillage


    Standards
    • BS 7959-1:2004
    • ISO 9001
    • ISO 14001


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    80L Per Pack

    Application

    Maintenance

    Brand

    Solent Spill Control

    ECLASS Code

    30020000

    Overall Length

    50cm

    Overall Width

    40cm

    Pack Quantity

    100

    Standards Met

    BS 7959-1:2004 ISO 14001 ISO 9001

    Type

    Absorbent Pad

    UNSPSC Code

    47131909