SKU:
SOL7420905H
MPN:
SOL-742-0905H
£74.99
Ex VAT
£89.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Maintenance Absorbent pads and rolls are the ideal solution for regular workplace maintenance and soaking up small spills and leaks. These economic pads absorb both water and oil-based fluids for a cleaner and safer workplace.
Features and Benefits
• Choose from either a pack of 50, 100 or 200 pads, with an absorbency capacity of 40L, 80L or 100L respectively
• Highly absorbent with excellent fluid retention
• Suited for maintenance spills and colour coded grey accordingly
• Simple and easy to use; just place the required number of pads on the spill
• Fire retardant for enhanced safety
• Bonded with cover stock for excellent wet strength and durability
• Bonded and perforated for greater utility and strength
• Manufactured from high-grade polypropylene for excellent wear and product life
• Choose a safe, compliant place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Maintenance |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 200 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |