noscriptMaintenance Absorbent Rolls | Cromwell Tools

Solent Spill Control

Maintenance Absorbent Rolls

3 Variations

Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace. Supplied in a Black/Grey colour, they absorb both water and oil based fluids to keep your work area clean and safe.

Features and Benefits
• Available in three sizes, with absorbent capacities of 60L, 80L or 126L depending on your selection
• Suited for maintenance spills and colour coded grey accordingly
• Easy to use and deploy; simply cut a length of to suit your spill and place it on the spillage area
• Dispose of in line with local and national regulations
• Possesses excellent resistance to wear and tear
• Has a high tensile strength making it extremely hard to tear or break
• Can absorb the majority of water and oil based liquids

Standards
• BS 7959-1:2004