SKU:
SOL7422405G
MPN:
SOL-742-2405G
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Chemical Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil-based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Features and Benefits
• Absorbency capacity of 120L for effective clean up
• Suited for chemical spills and colour coded yellow to denote this
• Perforated for speed and ease of deployment
• High absorbency rates and fast wicking
• Sonically bonded with cover stock delivers excellent wet strength whilst reducing linting
Standards
• BS 79591:2004
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Chemical |
Brand | Solent Spill Control |
EAN | 5036140391208 |
ECLASS Code | 30020000 |
MFR Part No. | C0205040 |
Overall Length | 40m |
Overall Width | 50cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |