SKU:
SOL7422298T
MPN:
SOL-742-2298T
£94.99
Ex VAT
£113.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Perfect for emergency responses as well as day-to-day applications, these chemical absorbent rolls deliver market-leading tensile strength. With excellent resistance to wear and a first-rate performance, they are of excellent value for money.
Features and Benefits
• Perforated rolls for easy dispensing
• High chemical resistance for absorbing oils, solvents, caustics, and acids
• Bonded dimples increase wicking properties
• Yellow colour to indicate hazardous waste
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 126L |
Application | Chemical |
Brand | Solent Spill Control |
EAN | 5036140391154 |
ECLASS Code | 30020000 |
Overall Length | 40m |
Overall Width | 80cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |