Solent Spill Control

Oil Absorbent Roll, 115L Roll Absorbent Capacity, 37cm x 40m, Single Roll

SKU:

SOL7422830A

MPN:

SOL-742-2830A

£51.99

Ex VAT

£62.39

Inc VAT

OUT OF STOCK

    Product Details

    Oil-Only Sustainable absorbents are great for dealing with both oil as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids, but not water. Supplied in white, the product comes pre-rolled and ready for cutting into your desired amount.


    Features and Benefits
    • Possesses a 115 litre absorption capacity to soak up an ample amount of oil when needed
    • Supplied already rolled to allow you to easily cut off the amount necessary for your spill
    • Suitable for a host of materials including oil, transmission and hydraulic fluids, coolants and diesel fuel making for a versatile product


    Typical Applications
    • Automotive
    • Industrial
    • Warehousing


    Standards
    • Tested to BS 7959


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    115L

    Application

    Oil

    Brand

    Solent Spill Control

    EAN

    5036140391277

    ECLASS Code

    30020000

    Overall Length

    40m

    Overall Width

    37cm

    Pack Quantity

    Single Roll

    UNSPSC Code

    47131909