SKU:
SOL7421840A
MPN:
SOL-742-1840A
£93.99
Ex VAT
£112.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This classic Oil-Only absorbent boom is the ideal choice for quick spill responses. Easy to use and secure in place, it's widely used for marine placement.
Features and Benefits
• Impressive absorbency capacity of either 120L or 320L per pack depending on your choice
• Suited for oil-only spills and colour coded white for ease of identification
• All in one construction prevents booms from falling apart on recovery
• Carefully secured rope runs alongside to prevent twisting
• Can be easily connected together to form a longer protective barrier
• Features rustproof end rings to secure the boom in place
• Once used, dispose in line with local and national regulations
• Supplied as a pack of 4 for ample suply of spill absorbent booms
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Pack |
Application | Oil |
Brand | Solent Spill Control |
EAN | 5036140390966 |
ECLASS Code | 30010600 |
MFR Part No. | SOL-742-1840A |
Overall Length | 3000mm |
Pack Quantity | 4 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Boom |
UNSPSC Code | 47131907 |