SKU:
SOL7422325G
MPN:
SOL-742-2325G
£58.49
Ex VAT
£70.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These strong absorbent socks are ideal for use where the storage and use of aggressive chemicals is the norm. Suitable for absorbing a range of chemical, hazardous liquids, these absorbents can hold oils, solvents, caustics, and acids.
Features and Benefits
• Impressive absorbption capacity of 100L per pack for effective clean up of oil spils
• Yellow colour easily identifies the product as being suited for chemical hazardous waste spills
• Once used, dispose of the absorbent socks in line with local and national regulations
• Supplied as a pack of 8 or 20 depending on your selection for ample supply of spill equipment
• Spunbond or knitted outer skin for improved uptake of fluid
• Durable for forming a reliable barrier to spills
Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Chemical |
Brand | Solent Spill Control |
EAN | 5036140391178 |
ECLASS Code | 30010600 |
MFR Part No. | 742-2325 |
Overall Length | 3000mm |
Pack Quantity | 8 |
Standards Met | BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |