noscriptOil-Only Absorbent Booms | Cromwell Tools

Solent Spill Control

Oil-Only Absorbent Booms

2 Variations

This classic Oil-Only absorbent boom is the ideal choice for quick spill responses. Easy to use and secure in place, it's widely used for marine placement.

Features and Benefits
• Impressive absorbency capacity of either 120L or 320L per pack depending on your choice
• Suited for oil-only spills and colour coded white for ease of identification
• All in one construction prevents booms from falling apart on recovery
• Carefully secured rope runs alongside to prevent twisting
• Can be easily connected together to form a longer protective barrier
• Features rustproof end rings to secure the boom in place
• Once used, dispose in line with local and national regulations
• Supplied as a pack of 4 for ample suply of spill absorbent booms

Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015