Squire

Keyed Padlock, Keyed Different, Steel, Black, 38mm Width, Weatherproof

SKU:

SQU9501193A

MPN:

35

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (50+)

    Product Details

    Rugged laminated steel locks that have a four pin tumbler mechanism with a key variation of 1024. The shackle is made from mild hardened steel. KA type are keyed alike.


    Product Specification
    Attribute
    Value

    Body Colour

    Black

    Body Material

    Steel

    Body Width

    38mm

    Brand

    Squire

    EAN

    5055833611041

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    35

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    Squire Security Rating: 4 - Low

    Shackle Diameter

    7mm

    Shackle Length

    17mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes