Squire

Keyed Padlock, Keyed Different, Steel, Silver/Gold, 51mm Width, Weatherproof

SKU:

SQU9501340R

MPN:

440

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (26)

    Product Details

    Four lever padlocks with forged steel shackles, cold rolled steel cases. Brass bolt levers and keyhole covers. Suitable for outdoor security applications. Meets standards CEN EN 12320 and UKAS Cert No 396/EMS.


    Product Specification
    Attribute
    Value

    Body Colour

    Gold Silver

    Body Material

    Steel

    Body Width

    51mm

    Brand

    Squire

    EAN

    5012245000269

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    440

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    Squire Security Rating: 3 - Low

    Shackle Diameter

    8mm

    Shackle Length

    18mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes