noscriptAbus Keyed Padlock, Keyed Different, Brass, Bronze, 30mm Width, Weatherproof 2330 | Cromwell Tools

Abus

Keyed Padlock, Keyed Different, Brass, Bronze, 30mm Width, Weatherproof

SKU:

ABU9502050G

MPN:

2330

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    The most popular selling ABUS® padlock with rust free internal components. Hardened steel, double bolted shackle for extra resistance to attack. Precision 5 pin tumbler cylinder with anti pick mushroom pins. Suitable for interior and exterior use on toolboxes, lockers, gates, sheds etc.


    Standards
    • DIN E 12320


    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    30mm

    Brand

    Abus

    EAN

    4003318023309

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    2330

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    ABUS Global Protection Standard: 4 - Low

    Series

    65

    Shackle Diameter

    30mm

    Shackle Length

    17mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes