£14.79
Ex VAT
£17.75
Inc VAT
6 Variations Available
Product Details
Product Specification
The 65 Series long shackle padlocks are a popular choice for securing valuables. Suitable for closing off chains, doors, gates and more against attempts of theft, the NANO PROTECT™ plating provides excellent corrosion resistance to give you peace of mind.
Features and Benefits
• Solid brass lock body for durability
• Hardened steel shackle protects against tampering
• Non-corrosive inner components to protect against seizing
• NANO PROTECT™ plating for resistance to corrosion
• Precision pin cylinder to protect against tamper proofing
Typical Applications
• Secures medium value possessions against theft
• Secures chains, doors, gates, cupboards, lockers, tool boxes, windows and sheds
Standards
• DIN E 12320
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 40mm |
Brand | Abus |
EAN | 4003318120169 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 12016 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 5 - Fair |
Series | Premium 65 |
Shackle Diameter | 6mm |
Shackle Length | 63mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |