noscriptAbus Keyed Padlock, Keyed Alike, Brass, Bronze, 40mm Width, Weatherproof 2340 | Cromwell Tools

Abus

Keyed Padlock, Keyed Alike, Brass, Bronze, 40mm Width, Weatherproof

SKU:

ABU9502094E

MPN:

2340

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (12)

    Product Details

    The 65 series padlock from ABUS® is widely used to secure lower to medium value goods and possessions from theft. Available in a wide range of variations, these padlocks a reliable choice for both internal and external security.


    Features and Benefits
    • Rust-free internal components for use in all weather types
    • Hardened steel double bolted shackle for extra resistance to attack
    • Suitable for interior and exterior use
    • Supplied with 2 keys for user convenience


    Typical Applications
    • Secures possessions against the risk of theft
    • Secures chains, doors, gates, cupboards, lockers, windows, tool boxes and sheds


    Standards
    • DIN E 12320


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    40mm

    Brand

    Abus

    EAN

    4003318023408

    ECLASS Code

    25010105

    Key Type

    Keyed Alike

    MFR Part No.

    2340

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    ABUS Global Protection Standard: 5 - Fair

    Series

    65

    Shackle Diameter

    8mm

    Shackle Length

    22.5mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes