Squire

Keyed Padlock, Keyed Alike, Steel, Silver/Gold, 64mm Width, Weatherproof

SKU:

SQU9501361J

MPN:

660KA-PES 1

£16.49

Ex VAT

£19.79

Inc VAT

OUT OF STOCK

    Product Details

    This high security durable padlock made from alloy steel and brass, features a 4-lever lock mechanism which provides maximum protection against picking or manipulation. The hardened steel shackle also offers additional protection against cutting or sawing. The padlock is also designed to withstand harsh weather conditions such as rain, snow, and saltwater spray. Its galvanised steel body ensures that it won't corrode over time, while its anti-drill plate prevents any attempts at drilling into the lock. Keyed alike sets to ease and manage access control in large facilities and estates.


    Features and benefits
    • High security durable padlock
    • Anti corrosive so wont rust over time
    • Hardened steel shackle to prevent against cutting or sawing
    • 4-lever lock mechanism which provides maximum protection against picking or manipulation
    • Anti-drill plate prevents any attempts at drilling into the lock
    • Keyed alike sets to ease and manage access control in large facilities and estates
    Body width: 64mm.
    Shackle dia x clearance: 10mm x 21mm.
    Meets standards CEN EN 12320 and ISO 9001 : 2000.
    Typical applications
    • Extreme outdoor conditions including harsh environments such as sand, ocean floors, exposed landscapes and forests.


    Product Specification
    Attribute
    Value

    Body Colour

    Gold Silver

    Body Material

    Steel

    Body Width

    64mm

    Brand

    Squire

    ECLASS Code

    25010105

    Key Type

    Keyed Alike

    MFR Part No.

    660KA-PES 1

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    Squire Security Rating: 3 - Low

    Shackle Diameter

    10mm

    Shackle Length

    21mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes