SKU:
SQU9501390P
MPN:
ASWL2
£58.49
Ex VAT
£70.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for securing commercial applications these padlocks are made from a solid brass lock body protected by armoured steel for ultra-resistance to attack. The rotating hardened steel shackle is particularly resistant to a sawing attack.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Brass |
Body Width | 80mm |
Brand | Squire |
EAN | 5012245004267 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | ASWL2 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 7 - High |
Shackle Diameter | 11mm |
Shackle Length | 15mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |