noscriptMatlock Keyed Padlock, Keyed Different, Hardened Steel, Silver, 50mm Width, Weatherproof 9502538K | Cromwell Tools

Matlock

Keyed Padlock, Keyed Different, Hardened Steel, Silver, 50mm Width, Weatherproof

SKU:

MTL9502538K

MPN:

9502538K

£17.20

Ex VAT

£20.64

Inc VAT

IN STOCK (50+)

    Product Details

    Hardened solid steel, chrome and duplex nickel plated body with a molybdenum alloy anti-cut changeable steel shackle. Fitted with a double locking mechanism and an anti-pick six pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.


    Product Specification
    Attribute
    Value

    Body Colour

    Silver

    Body Material

    Hardened Steel

    Body Width

    50mm

    Brand

    Matlock

    EAN

    5036140152168

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    203R

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    9.5mm

    Shackle Length

    75mm

    Shackle Material

    Molybdenum Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes