SKU:
MTL9502629K
MPN:
9502629K
£48.79
Ex VAT
£58.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Hardened solid steel, chrome and duplex nickel plated body with a molybdenum alloy anti-cut changeable steel shackle. Fitted with a double locking mechanism and an anti-pick six pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Hardened Steel |
Body Width | 63.5mm |
Brand | Matlock |
EAN | 5036140152182 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 302R |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 11mm |
Shackle Length | 50mm |
Shackle Material | Molybdenum Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |