SKU:
MTL9509320K
MPN:
9509320K
£12.79
Ex VAT
£15.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Individually keyed to differ 6-pin lock which will not release the key until the shackle is closed. Colour coded. Supplied with one key and keyring.
Shackle height: 82mm.
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Nylon |
Body Width | 20mm |
Brand | Matlock |
EAN | 5036140397989 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | LOK202-L |
Pack Quantity | Single |
Padlock Type | Keyed Lockout Padlock |
Shackle Diameter | 6.5mm |
Shackle Length | 82mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |