noscriptMatlock Lockout Keyed Padlock, Keyed Different, Nylon, Blue, 42mm Width, Weatherproof 9507920K | Cromwell Tools

Matlock

Lockout Keyed Padlock, Keyed Different, Nylon, Blue, 42mm Width, Weatherproof

SKU:

MTL9507920K

MPN:

9507920K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (22)

    Product Details

    These precision-machined high-security padlocks have user safety and ease of use at the forefront of their design. The reinforced nylon body features ribs for easy gripping in all weathers. While each padlock is individually keyed to differ for maximum security.


    Features and Benefits
    • Non-conductive and non-sparking nylon body is resistant to chemicals and corrosion
    • Choice of colours to colour-code security areas as required
    • Photoluminescent label for greater visibility


    Notes
    • Each padlock is individually boxed with 1 key and a keyring
    • Open Shackle with 40mm clearance x 6mm diameter


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Blue

    Body Material

    Nylon

    Body Width

    42mm

    Brand

    Matlock

    EAN

    5036140065819

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    Pack Quantity

    Single

    Padlock Type

    Keyed Lockout Padlock

    Shackle Diameter

    6mm

    Shackle Length

    40mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes