£27.79
Ex VAT
£33.35
Inc VAT
2 Variations Available
Product Details
Product Specification
To ensure confidential internal mail stays that way, these high-quality post/suggestion boxes are the ideal solution. Constructed with a plastic posting door and a steel main body, these durable post boxes are quick and easy to fit and use straight away.
Features and Benefits
• Water-resistant for mounting outdoors
• Suitable for wall or door mounting
• Supplied with a lock, 2x keys and 4x fixing screws
Notes
• Dimensions: D:130mm x W:235mm x H:310mm
Attribute | Value |
---|---|
Brand | Helix |
Colour | Grey |
Depth | 130mm |
EAN | 0079252325216 |
Height | 310mm |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | W81065 |
Mounting Type | Wall Mounted |
Type | Suggestion Box |
UNSPSC Code | 24112407 |
Weatherproof | Yes |
Width | 235mm |