Solent Spill Control

Chemical Absorbent Pillow, 64L Absorbent Capacity Per Pack, 380 x 230mm, Pack of 16

SKU:

SOL7422350A

MPN:

SOL-742-2350A

£58.99

Ex VAT

£70.79

Inc VAT

OUT OF STOCK

    Product Details

    Ideal for absorbing spills in difficult to access places. Can be used to catch chemical spills under machinery or where drips and leaks are a problem. Non-woven outer and high grade polypropylene ensures excellent absorbency and strength.


    Features and Benefits
    • Absorption capacity of 64L per pack of 16 pillows for effective clean up of spills
    • Suited for chemical only spills as denoted by the yellow colour of the product
    • Simple and easy to use; simply place the absorbent pillows on the spill
    • High-grade polypropylene ensures excellent absorbency and strength
    • Non-combustible, non-toxic and odourless for maximum safety when using
    • Once used, the absorbent pillows must be disposed of according to local and national regulations


    Standards
    • BS 7959-1:2004


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    64L

    Application

    Chemical

    Brand

    Solent Spill Control

    Colour

    Yellow

    EAN

    5036140391185

    ECLASS Code

    29110190

    MFR Part No.

    C2053820

    Overall Length

    380mm

    Overall Width

    230mm

    Pack Quantity

    16

    Special Features

    Non-Combustible Non-Toxic Odourless

    UNSPSC Code

    47131908